Zoro Homepage

Cronus 6.5 in. Wall Sconce Vintage Polished Brass

  • Mfr # 476-01-VPB

  • Zoro # G516052118


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Polished Brass
Glass Color
Vintage Polished Brass
Body Material
Steel
Fixture Voltage
120 V
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476-01-VPB
Zoro #
G516052118
UPC #
197292101390
Country of Origin
China

Dimensions

Width
6.5 in
Height
25 in
Backplate Height (sconces only)
4.25 in
Backplate Width (sconces only)
8 in

Details

Finish
Vintage Polished Brass
Glass Color
Vintage Polished Brass
Body Material
Steel
Fixture Voltage
120 V
Number of Bulbs
1
Series
Cronus
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Item
Sconce
Fixture Wattage
10 W
Bulb Shape
E12 Candelabra Base; G16.5
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

Like grapes on a vine, a cluster of glass orbs perch along the antique-inspired frame of Cronus. The ribbed, light bronze glass emits a warm glow, complemented by gleaming Vintage Polished Brass arches. Available as a 1-light wall sconce or 12 or 21-light chandelier, Cronus infuses a living or dining space with old Hollywood glamor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.