Shop CORBETT LIGHTING
See all product information
Create Account
Dashiell 48 in. Chandelier Vintage Polished Brass
- Mfr # 490-48-VPB
- Zoro # G116052143
product price:Â
$
3,333.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
28 W
Finish
Vintage Polished Brass
Glass Color
Vintage Polished Brass
Lumens
1875
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490-48-VPB
- Zoro #
- G116052143
- UPC #
- 197292105961
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 28 W
- Finish
- Vintage Polished Brass
- Glass Color
- Vintage Polished Brass
- Lumens
- 1875
- Color Temperature
- 2700 K
- Voltage
- 120V
- Series
- Dashiell
- Number of Lights
- 6
- Includes
- Fixture, Hardware
- Material
- Steel
- CRI
- 90
- Slope Ceiling Compatable
- Yes
- Integrated LED
- Yes
- Dimmer
- ELV, TRIAC
- Location Rating
- ETL Damp
- Cable/Wire/Cord
- 120 in
- Product Care
- Clean with soft, damp cloth
Dimensions
- Height
- 13 in
- Chain Length
- 72 in Chain
- Width
- 48 in
Description
The modern mobile-inspired Dashiell chandelier is designed to spark conversations. While constructed of substantial materials, this chandelier maintains a light, balanced appearance with an innate sense of movement. Slender Vintage Polished Brass arms are capped with tapered cylindrical alabaster shades, adding a note of contrast to the upscale fixture. The distinctive fluted holders of the shades provide additional style. Illuminated by LED, Dashiell is available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.