Shop CORBETT LIGHTING
See all product information
Create Account
Dashiell 60 in. Chandelier Vintage Polished Brass
- Mfr # 490-60-VPB
- Zoro # G316052097
product price:Â
$
4,361.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
39 W
Finish
Vintage Polished Brass
Glass Color
Vintage Polished Brass
Number of Lights
6
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490-60-VPB
- Zoro #
- G316052097
- UPC #
- 197292105985
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 39 W
- Finish
- Vintage Polished Brass
- Glass Color
- Vintage Polished Brass
- Number of Lights
- 6
- CRI
- 90
- Color Temperature
- 2700 K
- Includes
- Fixture, Hardware
- Material
- Steel
- Series
- Dashiell
- Lumens
- 2475
- Voltage
- 120V
- Dimmer
- ELV, TRIAC
- Product Care
- Clean with soft, damp cloth
- Integrated LED
- Yes
- Slope Ceiling Compatable
- Yes
- Cable/Wire/Cord
- 120 in
- Location Rating
- ETL Damp
Dimensions
- Chain Length
- 72 in Chain
- Width
- 60 in
- Height
- 13.75 in
Description
The modern mobile-inspired Dashiell chandelier is designed to spark conversations. While constructed of substantial materials, this chandelier maintains a light, balanced appearance with an innate sense of movement. Slender Vintage Polished Brass arms are capped with tapered cylindrical alabaster shades, adding a note of contrast to the upscale fixture. The distinctive fluted holders of the shades provide additional style. Illuminated by LED, Dashiell is available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.