Zoro Homepage

Dolcetti 13 Light Chandelier 24 In. Champagne Leaf

  • Mfr # 142-413-CPL

  • Zoro # G515448004


product price: $9,040.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Voltage
120V
Number of Lights
13
Standards
UL Dry
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-413-CPL
Zoro #
G515448004
UPC #
782042474697
Country of Origin
Philippines

Dimensions

Height
32 in
Length
24 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Champagne Leaf
Voltage
120V
Number of Lights
13
Standards
UL Dry
Bulb Included
No
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Designer
Corbett Standard
Socket Count
13
Bulb Shape
E12 Candelabra Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.