Zoro Homepage

Dolcetti 7 Light Chandelier 18 In. Champagne Leaf

  • Mfr # 142-47-CPL

  • Zoro # G615448027


product price: $5,723.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Length
18 in
Standards
UL Dry
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-47-CPL
Zoro #
G615448027
UPC #
782042437500
Country of Origin
Philippines

Dimensions

Length
18 in
Height
24.5 in
Chain Length
72 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Champagne Leaf
Standards
UL Dry
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Voltage
120V
Number of Lights
7
Bulb Included
No
Battery Included
No
Designer
Corbett Standard
Socket Count
7
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.