Zoro Homepage

Emerald 22 Light Chandelier 44.5 In. Vintage Gold Leaf

  • Mfr # 333-45-VGL

  • Zoro # G315449942


product price: $6,574.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Shade Color
Opal Glossy
Shade Material
Glass
Bulb Included
No
Length
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-45-VGL
Zoro #
G315449942
UPC #
782042402010
Country of Origin
Philippines

Dimensions

Length
44.5 in
Height
28 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Vintage Gold Leaf
Shade Color
Opal Glossy
Shade Material
Glass
Bulb Included
No
Material
Steel
Number of Lights
22
Voltage
120V
Includes
Fixture, Hardware
Standards
ETL Damp
Designer
Corbett Standard
Bulb Shape
G9
Product Care
Clean with a soft, damp cloth
Socket Count
22
Slope Compatible
No
Battery Included
No

Description

Emerald is a simple design that produces an extraordinary effect. Light from the opal glossy shades reflects off the hand-crafted vintage gold leaf plates and fills in the ridges of the radial pattern, creating an eye-catching glow. Whether as a sconce, flush mount or chandelier, this pretty fixture will make a stunning statement in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.