Shop TROY LIGHTING
See all product information
Create Account
August 45in wide 6 Light Chandelier in Patina Brass
- Mfr # F3745-PBR
- Zoro # G716305755
product price:Â
$
1,756.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brass
Fixture Wattage
10W
Voltage
120V
Lamp Base
E12 Candelabra Base
Bulb Type
G16.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3745-PBR
- Zoro #
- G716305755
- UPC #
- 197292135296
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Brass
- Fixture Wattage
- 10W
- Voltage
- 120V
- Lamp Base
- E12 Candelabra Base
- Bulb Type
- G16.5
- Number of Lights
- 6
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Material
- Steel
- Location Rating
- UL Damp
Dimensions
- Height
- 22.75 in
- Width
- 45 in
Description
This artful transitional lantern features an inverted bell jar shape with a suspended glass disc at the top. The all-glass composition is fresh and unexpected, revealing clean metalwork inside. Available with 3 or 4 lights, Tully comes in Patina Brass for a classic finish or Vintage Pewter for a sleeker appearance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.