Zoro Homepage

Esperanza 2 Light Wall Sconce 9.5 In. Ceramic Gloss Gray

  • Mfr # 394-02-CGG

  • Zoro # G615446740


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
9.5 in
Fixture Voltage
120V
Finish
Ceramic Gloss Gray
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394-02-CGG
Zoro #
G615446740
UPC #
782042402164
Country of Origin
China

Dimensions

Height
16 in
Width
9.5 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Ceramic Gloss Gray
Item
Wall Sconce
Watts
8W
Body Material
Ceramic
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Extention
5.75 in
Designer
Corbett Standard
Socket Count
2
Product Care
Clean with a soft, damp cloth
Bulb Shape
GU10
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.