Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evander 11.5 in. Wall Sconce Vintage Gold Leaf/Gesso White

  • Mfr # 477-02-VGL/GSW

  • Zoro # G616052100


product price: $1,162.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
ETL Damp
Lumens
1300
Color Temperature
2700 K
Series
Evander
Finish
Vintage Gold Leaf/Gesso White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-02-VGL/GSW
Zoro #
G616052100
UPC #
197292101451
Country of Origin
Philippines

Dimensions

Width
11.5 in
Height
53.5 in
Backplate Width (sconces only)
5.5 in
Backplate Height (sconces only)
5.5 in

Details

Damp/Wet Rating
ETL Damp
Lumens
1300
Color Temperature
2700 K
Series
Evander
Finish
Vintage Gold Leaf/Gesso White
CRI
90
Glass Color
Vintage Gold Leaf/Gesso White
Fixture Voltage
120 V
Includes
Fixture, Hardware
Item
Sconce
Fixture Wattage
28 W
Number of Bulbs
2
Body Material
Iron
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Dimmer
ELV, TRIAC

Description

Combining straight lines and curved forms, Evander is all about balance. The stacked, gesso white bowls are filled with light, reflecting upon each other to create a tranquil glow. Organic shaping in the connection points softens the overall impression of the slender framework. Evander is available as a 6 or 10-light chandelier and a 2-light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.