Zoro Homepage

Fabriano 1 Light Wall Sconce 10.25 In. Vintage Polished Brass

  • Mfr # 452-10-VPB

  • Zoro # G615448539


product price: $1,551.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Polished Brass
Body Material
Brass
Length
10.25 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-10-VPB
Zoro #
G615448539
UPC #
782042473768
Country of Origin
China

Dimensions

Height
9.25 in
Width
10.25 in
Length
10.25 in

Details

Fixture Voltage
120V
Finish
Vintage Polished Brass
Item
Wall Sconce
Body Material
Brass
Lamp Included
No
Includes
Fixture, Hardware
Standards
ETL Damp
Watts
8W
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Socket Count
1
Battery Included
No
Slope Compatible
No
Cord Type
B & W Teflon W/ Ground Wire
Shade Material
Alabaster
Bulb Shape
Integrated LED
Extention
3 in

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.