Zoro Homepage

Fiorello 3 Light Pendant in Vintage Polished Brass Finish

  • Mfr # 545-13-VPB

  • Zoro # G222646892


product price: $1,854.99
/ea
Free Shipping & Returns

Key Features

Overall Dimension
12.5in. W x 64.5in. H
Height
64.5 in
Standards
UL Listed; cETL DampRated
Chain Length
72 in
Shade Type
Clear Optic Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545-13-VPB
Zoro #
G222646892
UPC #
197292152415
Country of Origin
Viet Nam

Dimensions

Overall Dimension
12.5in. W x 64.5in. H
Height
64.5 in
Chain Length
72 in
Width
12.5 in

Details

Item
Table Lamp
Standards
UL Listed; cETL DampRated
Shade Type
Clear Optic Glass
Canopy Type
Round; 6in. W x 1.5in. H
Dimmable
Yes
Housing Finish
Vintage Polished Brass
Slope Ceiling Adaptable
Yes
Fixture Wattage
20 W

Description

Fiorello’s gracious proportions magnify its impact. Combining geometric shapes, clear ribbed glass, and stylish metal counterweights, this installation-style piece is like jewelry for the home. The Vintage Patina Brass finish on the metalwork enriches the retro shapes, while the LED tubes feel fresh and contemporary. Fiorello is available as a 2-light sconce, a 3-light pendant, and a grand 9-light chandelier that stretches almost from floor to ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.