Zoro Homepage

Freya 1 Light Pendant 30.5 In. Vintage Brass

  • Mfr # 380-30-VB

  • Zoro # G715446718


product price: $1,950.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Length
30.5 in
Voltage
120V
Shade Material
Glass
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-30-VB
Zoro #
G715446718
UPC #
197292057697
Country of Origin
China

Dimensions

Height
19.25 in
Length
30.5 in
Canopy Width
6.75 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Vintage Brass
Watts
22W
Lamp Included
No
Includes
Fixture, Hardware
Standards
ETL Damp
Material
Brass
Bulb Shape
Integrated LED
Socket Count
1
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

A frosty chill meets the warmth of LED in this sculptural pendant light. Resembling sheets of ice, four thin Piastra glass blades with chill marks extend from a central opal glossy glass core. A Vintage Brass framework provides a golden glow that enhances this pendants sparkle when lit. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.