Galena 9 Light Chandelier in Vintage Gold Leaf Finish
- Mfr # 538-34-VGL
- Zoro # G022646870
product price:Â
$
2,749.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Leaf
Fixture Wattage
10 W
Overall Dimension
34in. W x 11.25in. H
Bulb Included
No
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 538-34-VGL
- Zoro #
- G022646870
- UPC #
- 197292147367
- Country of Origin
- Philippines
- Item
- Pendant
- Housing Finish
- Leaf
- Fixture Wattage
- 10 W
- Bulb Included
- No
- Dimmable
- No
- Lamp Base
- E12
- Bulb Type
- B11
- Shade Type
- Piastre Glass
- Color
- Vintage Gold Leaf
- Canopy Type
- Round; 5.5in. W x 0.75in. H
- Fixture Voltage
- 120V
- Number of Lights
- 9
- Power Source
- Hardwired
- Slope Ceiling Adaptable
- No
- Body Material
- Glass
- Standards
- UL Listed; cUL DampRated
Dimensions
- Overall Dimension
- 34in. W x 11.25in. H
- Chain Length
- 72 in
- Width
- 34 in
- Height
- 11.25 in
Description
Boldly botanical, the Galena chandelier is characterized by a bowl-shaped silhouette with a central candelabra cluster. Each piastre glass petal is etched with vein-like detailing that adds to the sense of realism. A sculpted metal sepal gathers the petals, coordinating with the Vintage Gold Leaf-finished suspension. Available with 6 or 9 lights.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.