ROTATABLE SLIM VANITY 48in 40W 5CCT 2800LM C90 DIM, BN, 27K/30K/35K/40K/50K, Brushed Nickel
- Mfr # LVS-48-MCT5-BN
- Zoro # G624884687
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP20
Fixture Wattage
40W
Lighting Technology
Shenzhen Kingbrighter Opto-electronics
Rated Life
50,000hr
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-48-MCT5-BN
- Zoro #
- G624884687
- UPC #
- 845060087932
- Country of Origin
- Indonesia
Dimensions
- Width
- 4.6 in
- Length
- 48.0 in
- Height
- 3.9 in
Details
- IP Rating
- IP20
- Fixture Wattage
- 40W
- Lighting Technology
- Shenzhen Kingbrighter Opto-electronics
- Rated Life
- 50,000hr
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL
- Lumens
- 2800LM
- Housing Finish
- Brushed Nickel
- Lens Type
- PC lens
- Item
- Rotatable Slim Vanity 48In 40W 5Cct 2800Lm C90 Dim
- Power Factor
- >0.90
- Weight
- 2.65 lb
- CRI
- 90
- Ambient Temp. Range
- 104 Degrees to 104 Degrees F
- Housing Material
- Aluminium+PC
- Beam Angle
- 120°
- Dimmable
- TRIAC Dimming
Description
The Westgate LVS-48-MCT5-BN is a rotatable slim vanity 48in 40w 5cct 2800lm c90 dim. It delivers 2800LM of 27K/30K/35K/40K/50K light at 40W. Operates on 120V input power. Constructed of aluminium+pc in a brushed nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.