Shop TROY LIGHTING
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sacramento 5 Light Chandelier 63 In. Patina Brass And Soft Sand
- Mfr # F8163-PBR/SSD
- Zoro # G515448851
product price:Â
$
1,348.00
/ea
Key Features
Fixture Wattage
60W
Finish
Patina Brass & Soft Sand
Number of Lights
5
Includes
Fixture, Hardware
Shade Color
Soft Sand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8163-PBR/SSD
- Zoro #
- G515448851
- UPC #
- 782042433090
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Patina Brass & Soft Sand
- Number of Lights
- 5
- Includes
- Fixture, Hardware
- Shade Color
- Soft Sand
- Standards
- UL Damp
- Shade Material
- Metal
- Bulb Included
- No
- Material
- Iron
- Voltage
- 120V
- Battery Included
- No
- Designer
- Troy Standard
- Socket Count
- 5
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 63 in
- Height
- 9.5 in
- Canopy Width
- 5.75 in
- Width
- 63 in
Description
Sacramento makes a bold statement while keeping a low profile. Simple metal shades are mounted at the end of long, sweeping arms creating a design that is visually appealing without taking up a lot of space. With shades that are open at both ends, the wider opening at the top allows light to spread freely above while the narrower bottom opening funnels more direct light downward. Patina brass combines with either a soft black or soft sand finish to give the fixture a natural beauty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.