Zoro Homepage

Genoa 12 Light Chandelier 48.75 In. Gold Leaf

  • Mfr # 350-49-GL

  • Zoro # G915448031


product price: $11,744.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Gold Leaf
Bulb Included
No
Voltage
120V
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-49-GL
Zoro #
G915448031
UPC #
782042485129
Country of Origin
Philippines

Dimensions

Length
48.75 in
Height
51 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Gold Leaf
Bulb Included
No
Voltage
120V
Standards
UL Damp
Number of Lights
12
Includes
Fixture, Hardware
Material
Steel
Socket Count
12
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Individual drops of clear and frosted glass are intricately strung through delicate threads of Gold Leaf for a striking, weeping willow-inspired silhouette. Thicker Gold Leaf arms act as branches, suspending varying lengths of the glass strands to create a calming, cascading effect. Available as a wall sconce, pendant, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.