Zoro Homepage

Genoa 5 Light Chandelier 14.5 In. Gold Leaf

  • Mfr # 350-15-GL

  • Zoro # G615447952


product price: $2,438.00
/ea
Free Shipping & Returns

Key Features

Finish
Gold Leaf
Length
14.5 in
Bulb Included
No
Number of Lights
5
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-15-GL
Zoro #
G615447952
UPC #
782042484993
Country of Origin
Philippines

Dimensions

Length
14.5 in
Height
26.5 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Gold Leaf
Bulb Included
No
Number of Lights
5
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Standards
UL Damp
Bulb Shape
E12 Candelabra Base
Socket Count
5
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Individual drops of clear and frosted glass are intricately strung through delicate threads of Gold Leaf for a striking, weeping willow-inspired silhouette. Thicker Gold Leaf arms act as branches, suspending varying lengths of the glass strands to create a calming, cascading effect. Available as a wall sconce, pendant, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.