Zoro Homepage

Gleason 9 Light Chandelier 28.5 In. Vintage Gold Leaf

  • Mfr # 371-29-VGL

  • Zoro # G815449657


product price: $3,663.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Vintage Gold Leaf
Voltage
120V
Includes
Fixture, Hardware
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371-29-VGL
Zoro #
G815449657
UPC #
197292055556
Country of Origin
Philippines

Dimensions

Width
28.5 in
Length
28.5 in
Height
25.75 in
Canopy Width
4.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Voltage
120V
Includes
Fixture, Hardware
Material
Iron
Bulb Included
No
Number of Lights
9
Shade Material
Glass
Standards
UL Damp
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Socket Count
9
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

More than a chandelier, Gleason is a contemporary work of art. With a futuristic Sputnik design, it features a burst of Vintage Gold Leaf spokes adorned with decorative cast glass and gold discs. The interplay between reflection, refraction, and transparency creates a compelling display of light. Available in two sizes, it provides a compelling statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.