Zoro Homepage

Gypsum 1 Light Wall Sconce 24 In. Vintage Brass

  • Mfr # 469-24-VB

  • Zoro # G715449610


product price: $1,606.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
5 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469-24-VB
Zoro #
G715449610
UPC #
197292078739
Country of Origin
China

Dimensions

Height
24 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Standards
ETL Damp
Watts
15W
Body Material
Brass
Cord Type
B & W Teflon W/ Ground Wire
Designer
Corbett Standard
Socket Count
1
Bulb Shape
Integrated LED
Slope Compatible
No
Extention
3.25 in
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Letting the beauty of the alabaster shine, this distinctive sconce emits a warm, milky glow. The natural stone panels have been thoughtfully cut to accommodate smaller spaces, making them an ideal choice for hallways and bathrooms. Concealed within the fixture is an energy-efficient LED, ensuring hours of luminous and efficient lighting. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.