Zoro Homepage

Hopper 12 Light Chandelier 41 In. Vintage Brass

  • Mfr # 271-012-VB/BBR

  • Zoro # G515446789


product price: $7,621.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
20W
Finish
Vintage Brass
Bulb Included
No
Number of Lights
12
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271-012-VB/BBR
Zoro #
G515446789
UPC #
782042485716
Country of Origin
India

Dimensions

Chain Length
72 in
Length
41 in
Height
25 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
20W
Finish
Vintage Brass
Bulb Included
No
Number of Lights
12
Voltage
120V
Material
Solid Brass
Standards
UL Dry
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
G9
Designer
Corbett Standard
Battery Included
No
Socket Count
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.