Hopper 3 Light Wall Sconce 4.75 In. Vintage Brass Bronze Accents
- Mfr # 271-13-VB/BBR
- Zoro # G415446858
product price:Â
$
1,437.00
/ea
Free Shipping & Returns
Key Features
Height
23.75 in
Fixture Voltage
120V
Finish
Vintage Brass Bronze Accents
Standards
UL Dry
Number of Bulbs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-13-VB/BBR
- Zoro #
- G415446858
- UPC #
- 197292062301
- Country of Origin
- India
- Fixture Voltage
- 120V
- Finish
- Vintage Brass Bronze Accents
- Item
- Wall Sconce
- Standards
- UL Dry
- Number of Bulbs
- 3
- Watts
- 20W
- Lamp Included
- No
- Body Material
- Solid Brass
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Bulb Shape
- G9
- Extention
- 5 in
- Socket Count
- 3
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 23.75 in
- Length
- 4.75 in
- Chain Length
- 72 in
- Width
- 4.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.