Zoro Homepage

Hygea 6 Light Chandelier 20 In. Gold Leaf

  • Mfr # 367-22-GL

  • Zoro # G115450025


product price: $3,309.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Gold Leaf
Number of Lights
6
Voltage
120V
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367-22-GL
Zoro #
G115450025
UPC #
197292054030
Country of Origin
Philippines

Dimensions

Length
20 in
Chain Length
72 in
Height
21 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Gold Leaf
Number of Lights
6
Voltage
120V
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Included
No
Material
Iron
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No
Socket Count
6
Product Care
Clean with a soft, damp cloth

Description

An airy spray of white glass flowers forms the cloud-like silhouette of Hygea. Gold Leaf arms act as stems, supporting the delicate blooms as they gently diffuse light. Available as a wall sconce, flush mount, or chandelier in two sizes, Hygea casts a bright glow over modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.