Zoro Homepage

Jasmine 1 Light Chandelier 36 In. Silver Leaf

  • Mfr # 269-72-SL

  • Zoro # G715446879


product price: $7,122.00
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Voltage
120V
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269-72-SL
Zoro #
G715446879
UPC #
782042450509
Country of Origin
Philippines

Dimensions

Length
36 in
Height
50 in
Width
36 in
Canopy Width
10.25 in

Details

Item
Chandelier
Fixture Wattage
100W
Finish
Silver Leaf
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Voltage
120V
Material
Hand-Crafted Iron
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
No
Bulb Shape
Integrated LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.