Zoro Homepage

Kiara 8 Light Chandelier 23.25 In. Gold Leaf

  • Mfr # 286-08-GL

  • Zoro # G915448741


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Number of Lights
8
Bulb Included
No
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286-08-GL
Zoro #
G915448741
UPC #
197292052920
Country of Origin
Philippines

Dimensions

Height
45.5 in
Length
23.25 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Number of Lights
8
Bulb Included
No
Material
Hand-Crafted Iron
Voltage
120V
Shade Material
Glass
Includes
Fixture, Hardware
Standards
UL Dry
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
8
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.