
Krakow Integrated LED Chandelier in Vintage Brass
Mfr # 509-32-VB
Zoro # G816138727
product price: $5,621.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Width
32 in
Color Temperature
2700K
CRI
90
Series
Krakow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509-32-VB
Zoro #
G816138727
UPC #
197292122944
Country of Origin
China
Dimensions
Height
26.5 in
Width
32 in
Details
Dimmable
Yes
Item
Chandelier
Color Temperature
2700K
CRI
90
Series
Krakow
Fixture Wattage
41 W
Lumens
1825
Includes
Fixture, Hardware
Number of Lights
5
Voltage
120-277V
Material
Brass
Housing Finish
Vintage Brass
Integrated LED
Yes
Location Rating
ETL Damp
Description
The futuristic design of Krakow uses minimalist forms to create a maximalist statement. Simple matte cloud glass tubes are illuminated by LED, providing bright overhead lighting without a harsh glare. Warm Vintage Brass cuffs with ribbed detailing support the shades, which tilt away from the frame to disperse light and create a striking visual impression from below. Available in two sizes, Krakow is a perfect choice for open staircases, grand foyers, or any area in need of a showstopping feature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.