Zoro Homepage

Lily 6 Light Chandelier 32 In. Enchanted Silver Leaf

  • Mfr # 211-47-SGL

  • Zoro # G015449822


product price: $5,179.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Enchanted Silver Leaf
Voltage
120V
Standards
UL Dry
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-47-SGL
Zoro #
G015449822
UPC #
782042438170
Country of Origin
Philippines

Dimensions

Length
26.25 in
Width
26.25 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Enchanted Silver Leaf
Voltage
120V
Standards
UL Dry
Number of Lights
6
Bulb Included
No
Includes
Fixture, Hardware
Material
Hand-Crafted Iron
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Slope Compatible
No
Socket Count
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.