Zoro Homepage

Linus 61 in. Chandelier Vintage Brass

  • Mfr # 484-60-VB

  • Zoro # G116052099


product price: $7,335.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
83 W
Width
61 in
Series
Linus
Height
3 in
Lumens
3950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484-60-VB
Zoro #
G116052099
UPC #
197292105664
Country of Origin
China

Dimensions

Width
61 in
Height
3 in
Chain Length
144 in Aircraft Cable

Details

Fixture Wattage
83 W
Item
Chandelier
Number of Lights
33
Series
Linus
Lumens
3950
Includes
Fixture, Hardware
Finish
Vintage Brass
CRI
90
Voltage
120-277V
Color Temperature
2700 K
Glass Color
Vintage Brass
Material
Brass
Integrated LED
Yes
Dimmer
ELV, TRIAC
Location Rating
ETL Damp
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
120 in
Slope Ceiling Compatable
Yes

Description

Elements of repetition and scale are skillfully balanced in the Linus chandelier to create a striking visual impact. Finished in Vintage Brass, the concentric rings that form the framework support a series of globes. Marked by a unique, crackled effect, the antique quality of the White Luna glass adds an air of artistry. What sets this family apart is its versatility: despite the five distinct options, only three rings are used to create an array of configurations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.