Zoro Homepage

Mont Blanc 9 Light Chandelier 25 In. Modern Silver Leaf

  • Mfr # 243-49

  • Zoro # G715448538


product price: $7,848.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Modern Silver Leaf
Standards
UL Dry
Voltage
120V
Shade Color
Hand-Crafted Clear Venetian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-49
Zoro #
G715448538
UPC #
782042032743
Country of Origin
Philippines

Dimensions

Height
43 in
Length
25 in
Canopy Width
8.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Modern Silver Leaf
Standards
UL Dry
Voltage
120V
Shade Color
Hand-Crafted Clear Venetian
Includes
Fixture, Hardware
Number of Lights
9
Material
Hand-Crafted Iron
Bulb Included
No
Shade Material
Venetian Glass
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No
Socket Count
9
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.