Zoro Homepage

Moscato 1 Light Wall Sconce 10 In. Gold Leaf

  • Mfr # 249-11-GL

  • Zoro # G315450016


product price: $894.00
/ea
Free Shipping & Returns

Key Features

Height
41.75 in
Width
10 in
Fixture Voltage
120V
Finish
Gold Leaf
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249-11-GL
Zoro #
G315450016
UPC #
197292052555
Country of Origin
Philippines

Dimensions

Height
41.75 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Watts
8W
Body Material
Hand-Crafted Iron
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Extention
3.5 in
Battery Included
No
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.