Zoro Homepage

Mystique 4 Light Pendant 16 In. Modern Silver Leaf

  • Mfr # 226-44

  • Zoro # G315447887


product price: $2,214.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Voltage
120V
Number of Lights
4
Shade Material
Crystal
Finish
Modern Silver Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-44
Zoro #
G315447887
UPC #
782042128330
Country of Origin
Philippines

Dimensions

Height
25.25 in
Length
16 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
4
Shade Material
Crystal
Item
Pendant
Finish
Modern Silver Leaf
Lamp Included
No
Shade Color
Clear Glass Prisms
Includes
Fixture, Hardware
Standards
UL Dry
Material
Hand-Crafted Iron
Watts
60W
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
4
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.