Zoro Homepage

Naxos 2 Light Wall Sconce in Vintage Gold Leaf Finish

  • Mfr # 552-02-VGL

  • Zoro # G522646929


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Body Material
Wood/ Tree-Derived
Fixture Wattage
10 W
Shade Type
Coco Shell
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-02-VGL
Zoro #
G522646929
UPC #
197292152590
Country of Origin
Philippines

Dimensions

Overall Dimension
9.5in. W x 17in. H
Height
17 in
Width
9.5 in

Details

Fixture Voltage
120 V
Body Material
Wood/ Tree-Derived
Fixture Wattage
10 W
Shade Type
Coco Shell
Power Source
Hardwired
Lamp Base
E12
Slope Ceiling Adaptable
No
Back Plate Type
Rectangle; 4.25in. W x 9in. H
Color
Vintage Gold Leaf
Dimmable
No
Item
Chandelier
Finish
Vintage Gold Leaf
Bulb Type
B11
Standards
UL Listed; cUL DampRated
Number of Bulbs
2
Lamp Included
No

Description

An ode to craftsmanship, the Naxos family is adorned with loosely draped strands of hand-carved coco shell pieces. The layering of smaller shell elements on each strand adds depth and volume, giving this family a sense of movement and a handcrafted beauty. Shaped like petals, the tonal pieces bring life to each design, including a 2-light wall sconce, a chandelier in three sizes, and an island light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.