Zoro Homepage

Parc Royale 5 Light Chandelier 29.5 In. Gold And Silver Leaf

  • Mfr # 66-44

  • Zoro # G715446527


product price: $748.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Finish
Gold & Silver Leaf
Bulb Included
No
Includes
Fixture, Hardware
Number of Lights
5
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-44
Zoro #
G715446527
UPC #
782042895317
Country of Origin
Philippines

Dimensions

Height
41.5 in
Length
29.5 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
100W
Finish
Gold & Silver Leaf
Bulb Included
No
Includes
Fixture, Hardware
Number of Lights
5
Shade Material
Glass
Shade Color
Golden Ice
Voltage
120V
Material
Hand-Worked Iron
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Battery Included
No
Slope Compatible
No
Socket Count
5
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.