Pratt 5-Light Linear Chandelier, Two-Tone Brushed Nickel, Farmhouse Cage, 34-In. Wide
- Mfr # H0332
- Zoro # G724219006
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Shade Name
Satin Nickel and Light Oak Metal
Chain Length
48
Bulb Included
No
Series
Pratt
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0332
- Zoro #
- G724219006
- UPC #
- 884656761993
- Country of Origin
- Cambodia
- Shade Name
- Satin Nickel and Light Oak Metal
- Bulb Included
- No
- Series
- Pratt
- Color
- Nickel
- Slope Ceiling Adaptable
- Yes
- Finish
- Satin Nickel/Light Oak
- Lamp Base
- E26 Medium
- Bulb Type
- LED Compatible,Incandescent
- Number of Lights
- 5
- Shade Material
- Steel
- Voltage
- 120V
- Body Material
- Steel
- Location Rating
- Dry
- Style
- Farmhouse
- Max. Watts per Bulb
- 60 W
- Item
- Linear Chandelier
- Dimmable
- Yes
Dimensions
- Chain Length
- 48
- Height
- 25.0 in
- Length
- 11.0 in
- Size
- 34" W x 25" H x 11" D
- Width
- 34.0 in
Description
Add clean architectural style to your home with the Pratt 5-light linear chandelier in a sleek satin nickel finish. Featuring an open rectangular frame, this linear design creates an airy contemporary look while providing warm, balanced illumination over kitchen islands, dining tables, or gathering spaces. Its streamlined silhouette blends effortlessly with contemporary, transitional, and modern industrial interiors for a refined yet versatile statement. Complete your space with the Pratt chandelier and bring elevated everyday lighting to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.