Zoro Homepage

Piemonte 12 Light Chandelier 43.5 In. Gold Leaf

  • Mfr # 244-412-GL

  • Zoro # G115448589


product price: $5,137.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Includes
Fixture, Hardware
Voltage
120V
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-412-GL
Zoro #
G115448589
UPC #
782042443099
Country of Origin
Philippines

Dimensions

Height
33.5 in
Chain Length
72 in
Length
43.5 in
Canopy Width
8.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Includes
Fixture, Hardware
Voltage
120V
Material
Hand-Crafted Iron
Number of Lights
12
Standards
UL Dry
Bulb Included
No
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.