Zoro Homepage

Piemonte 8 Light Chandelier 32 In. Gold Leaf

  • Mfr # 244-48-GL

  • Zoro # G015449945


product price: $4,651.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Voltage
120V
Standards
DRY
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-48-GL
Zoro #
G015449945
UPC #
782042464988
Country of Origin
Philippines

Dimensions

Length
32 in
Height
26.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Voltage
120V
Standards
DRY
Number of Lights
8
Bulb Included
No
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.