Zoro Homepage

Ravenna 22 in. Pendant Vintage Brass

  • Mfr # 493-22-VB

  • Zoro # G616052131


product price: $2,189.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15 W
Damp/Wet Rating
UL Damp
Material
Brass
Finish
Vintage Brass
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493-22-VB
Zoro #
G616052131
UPC #
197292107231
Country of Origin
India

Dimensions

Width
22 in
Chain Length
72 in Chain
Height
9.75 in

Details

Fixture Wattage
15 W
Damp/Wet Rating
UL Damp
Material
Brass
Item
Pendant
Finish
Vintage Brass
Number of Lights
1
Series
Ravenna
Slope Ceiling Adaptable
Yes
Color
Vintage Brass
Voltage
120 V
Includes
Fixture, Hardware
Cable/Wire/Cord
120 in
Bulb Shape
E26 Medium Base; G25
Product Care
Clean with soft, damp cloth

Description

The architectural form and distinctive detailing of Ravenna make this shapely pendant a timeless treasure. Featuring alternating shallow bowl layers, the artistic stacked design culminates in a shiny opal glass shade nestled beneath a metal canopy. A ribbed cap adds an organic touch, while the allover Vintage Brass finish complements the glamorous silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.