Ace 6 Light Chandelier 27.75 In. Textured Black & Polish Nickel
- Mfr # F7163-TBK/PN
- Zoro # G915448536
product price:Â
$
494.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Finish
Textured Black & Polish Nickel
Material
Hand-Worked Iron
Height
6.5 in
Shade Color
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7163-TBK/PN
- Zoro #
- G915448536
- UPC #
- 197292052043
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Textured Black & Polish Nickel
- Material
- Hand-Worked Iron
- Shade Color
- Glossy
- Standards
- UL Dry
- Shade Material
- Glass
- Bulb Included
- No
- Number of Lights
- 6
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- G9
- Socket Count
- 6
- Battery Included
- No
- Slope Compatible
- Yes
Dimensions
- Height
- 6.5 in
- Length
- 27.75 in
- Canopy Width
- 6 in
- Width
- 27.75 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.