Zoro Homepage

Rio 8 Light Lantern 20.25 In. Vintage Polished Brass

  • Mfr # 375-20-VPB

  • Zoro # G015449556


product price: $3,663.00
/ea
Free Shipping & Returns

Key Features

Length
20.25 in
Voltage
120V
Number of Lights
8
Shade Material
Glass
Finish
Vintage Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-20-VPB
Zoro #
G015449556
UPC #
197292057536
Country of Origin
China

Dimensions

Height
28.25 in
Length
20.25 in
Canopy Width
6.5 in

Details

Voltage
120V
Number of Lights
8
Shade Material
Glass
Item
Lantern
Finish
Vintage Polished Brass
Material
Steel
Watts
8W
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Corbett Standard
Socket Count
8

Description

With hand-blown Piastra glass, this statement pendant reimagines a traditional lantern as an aquatic vision. Resembling water, the ripped glass silhouette diffuses and reflects the light coming from within. Vintage Brass pins and chains suspend the fixture, bringing a sense of the old world to the contemporary materiality. Available in three sizes as a lantern or as a flush mount. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.