Zoro Homepage

Saint Tropez 1 Light Pendant in Vintage Brass Finish

  • Mfr # 520-14-VB

  • Zoro # G622646843


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Housing Finish
Vintage Brass
Dimmable
No
Color
Vintage Brass
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-14-VB
Zoro #
G622646843
UPC #
197292129486
Country of Origin
Indonesia

Dimensions

Chain Length
72 in
Overall Dimension
14in. W x 14.75in. H
Height
14.75 in
Width
14 in

Details

Lamp Included
No
Housing Finish
Vintage Brass
Dimmable
No
Color
Vintage Brass
Item
Wall Sconce
Lamp Base
E26 Medium Base
Power Source
Hardwired
Body Material
Steel
Canopy Type
Round; 7in. W x 1in. H
Shade Type
Smoke Glass
Slope Ceiling Adaptable
No
Standards
UL Listed; cUL DampRated
Number of Lights
1
Fixture Wattage
25 W
Voltage
120 V
Bulb Type
A21

Description

An elevated modern staple, the Saint-Tropez pendant is as effortless and sophisticated as the French paradise it is named after. Hand-etched in India, three custom loops suspend a stunning gem-shaped smoke glass shade and chains finished in Vintage Brass. While these jewelry-inspired details provide a sense of style, the overall simplicity of form allows Saint-Tropez to be used in multiples. Available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.