Zoro Homepage

Savvy 1 Light Wall Sconce 12.25 In. Vintage Gold Leaf

  • Mfr # 309-11-VGL

  • Zoro # G415446872


product price: $594.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Number of Bulbs
1
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-11-VGL
Zoro #
G415446872
UPC #
782042474451
Country of Origin
Philippines

Dimensions

Height
12.75 in
Length
12.25 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Number of Bulbs
1
Standards
UL Dry
Body Material
Hand-Crafted Iron
Lamp Included
No
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Extention
4.75 in
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard

Description

Savvy's layered palm-frond look partially conceals the light, giving this nature-inspired fixture a little mystery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.