Zoro Homepage

Seychelles 2 Light Wall Sconce 11.25 In. Vintage Gold Leaf

  • Mfr # 460-02-VGL

  • Zoro # G815449930


product price: $676.00
/ea
Free Shipping & Returns

Key Features

Height
42 in
Width
11.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-02-VGL
Zoro #
G815449930
UPC #
197292078258
Country of Origin
Philippines

Dimensions

Height
42 in
Width
11.25 in
Length
11.25 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Standards
UL Damp
Watts
8W
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Iron
Slope Compatible
No
Designer
Corbett Standard
Socket Count
2
Cord Type
B & W Teflon W/ Ground Wire
Bulb Shape
E12 Candelabra Base
Extention
3.75 in
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Taking the shape of a tropical leaf, Seychelles hangs as a work of art even without illumination. This ambient wall light features a long, slender stem and intricate veining. Available in luxurious Vintage Gold Leaf or a crisp Gesso White finish for a more contemporary feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.