Zoro Homepage

Signature 6 Light Chandelier 29 In. Gold Leaf

  • Mfr # 294-06-GL

  • Zoro # G415450022


product price: $3,556.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Fixture Wattage
6W
Finish
Gold Leaf
Includes
Fixture, Hardware
Number of Lights
6
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-06-GL
Zoro #
G415450022
UPC #
197292054825
Country of Origin
Philippines

Dimensions

Length
29 in
Height
19 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Gold Leaf
Includes
Fixture, Hardware
Number of Lights
6
Bulb Included
No
Voltage
120V
Material
Hand-Crafted Iron
Shade Color
Antique White with Gold
Shade Material
Glass
Standards
UL Dry
Bulb Shape
G9
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
6

Description

With its fluid silhouette and antique Gold Leaf finish, Signature offers a brilliant take on modern artisan effect. Delicately hand-crafted arms gracefully clutch white pearl-like shades, giving depth, beauty and texture to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.