Zoro Homepage

Sofia 1 Light Wall Sconce 6 In. Silver Leaf

  • Mfr # 266-11

  • Zoro # G115446554


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
6 in
Fixture Voltage
120V
Finish
Silver Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266-11
Zoro #
G115446554
UPC #
782042178762
Country of Origin
Philippines

Dimensions

Height
15.5 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Silver Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Hand-Crafted Iron
Lamp Included
No
Shade Color
Smoke
Standards
UL Dry
Watts
60W
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Socket Count
1
Slope Compatible
No
Shade Material
Glass
Extention
6.5 in
Battery Included
No
Product Care
Clean with a soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.