Zoro Homepage

Sofia 3 Light Chandelier 16.5 In. Silver Leaf

  • Mfr # 266-03

  • Zoro # G715446688


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Shade Color
Smoke
Shade Material
Glass
Width
16.5 in
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266-03
Zoro #
G715446688
UPC #
782042178724
Country of Origin
Philippines

Dimensions

Width
16.5 in
Height
20.5 in
Length
16.5 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Silver Leaf
Bulb Included
No
Shade Color
Smoke
Shade Material
Glass
Material
Hand-Crafted Iron
Standards
UL Dry
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with a soft, damp cloth
Slope Compatible
Yes
Socket Count
3
Designer
Corbett Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.