
Syros 19.25 Integrated LED Pendant in Vintage Brass
Mfr # 498-19-VB
Zoro # G116138748
product price: $2,194.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Dimmable
Yes
Chain Length
72 in
Height
25.75 in
Color Temp.
2700K
Damp/Wet Rating
ETL Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
498-19-VB
Zoro #
G116138748
UPC #
197292122463
Country of Origin
China
Dimensions
Chain Length
72 in
Height
25.75 in
Width
19.25 in
Details
Item
Pendant
Dimmable
Yes
Color Temp.
2700K
Damp/Wet Rating
ETL Damp
CRI
90
Watts
29 W
Includes
Fixture, Hardware
Number of Lights
1
Material
Brass
Lumens
1300
Voltage
120-277V
Housing Finish
Vintage Brass
Series
Syros
Integrated LED
Yes
Description
The organically-shaped Syros pendant is designed to be symmetric enough for use in multiples, while still feeling ornamental and elevated. It features a large Remolino Blanco glass shade topped by a smaller affogato glass shade. The sculptural stacked design is brought to life by the sense of movement in the specialty glass, accented by polished Vintage Brass metalwork. Available in two sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.