Tirana 54.75 in. Chandelier Vintage Gold Leaf
- Mfr # 480-55-VGL
- Zoro # G816052146
product price:Â
$
6,160.00
/ea
Key Features
Fixture Wattage
10 W
Finish
Vintage Gold Leaf
Glass Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480-55-VGL
- Zoro #
- G816052146
- UPC #
- 197292101611
- Country of Origin
- Philippines
Dimensions
- Chain Length
- 72 in Chain
- Width
- 54.75 in
- Height
- 31 in
Details
- Item
- Chandelier
- Fixture Wattage
- 10 W
- Finish
- Vintage Gold Leaf
- Glass Color
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Material
- Iron
- Series
- Tirana
- Voltage
- 120V
- Number of Lights
- 27
- Bulb Shape
- E12 Candelabra Base; B11
- Slope Ceiling Compatable
- Yes
- Product Care
- Clean with soft, damp cloth
- Cable/Wire/Cord
- 120 in
- Location Rating
- UL Damp
Description
While simplistic, the natural silk shades and circular motifs of the Tirana family nod to a nautical spirit. The conical shades provide a contemporary lightness to the traditional silhouettes. By contrast, the delicately textured Vintage Gold Leaf metalwork catches the light like a modish bangle bracelet. Available as a 1-light sconce and a 12-light, 15-light, and 27-light chandelier, Tirana produces warm, refined lighting for transitional spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.