Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Florian 5 Light Chandelier 28 In. Vintage Gold Leaf
- Mfr # F4428-VGL
- Zoro # G715446701
product price:Â
$
1,064.00
/ea
Key Features
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Standards
UL Damp
Number of Lights
5
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4428-VGL
- Zoro #
- G715446701
- UPC #
- 782042405615
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Standards
- UL Damp
- Number of Lights
- 5
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Voltage
- 120V
- Material
- Aluminum and Stainless Steel
- Bulb Shape
- E12 Candelabra Base
- Designer
- Troy Standard
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 5
Dimensions
- Height
- 17.25 in
- Chain Length
- 72 in
- Length
- 28 in
- Canopy Width
- 6.5 in
- Width
- 28 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.