Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tourmaline 2 Light Wall Sconce 14 In. Vintage Gold Leaf

  • Mfr # 450-16-VGL

  • Zoro # G715448767


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Width
14 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-16-VGL
Zoro #
G715448767
UPC #
782042455603
Country of Origin
Philippines

Dimensions

Height
25.75 in
Width
14 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Shade Color
White
Watts
60W
Standards
UL Damp
Body Material
Steel/Aluminum
Shade Material
Linen
Cord Type
B & W Teflon W/ Ground Wire
Socket Count
2
Designer
Corbett Standard
Battery Included
No
Extention
4 in
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.