Zoro Homepage

Tropicale 8 Light Chandelier 26.5 In. Gold Leaf

  • Mfr # 317-48-GL

  • Zoro # G115447872


product price: $3,281.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Bulb Included
No
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317-48-GL
Zoro #
G115447872
UPC #
782042424548
Country of Origin
Philippines

Dimensions

Length
26.5 in
Height
22 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Bulb Included
No
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Damp
Number of Lights
8
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Socket Count
8
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.