Zoro Homepage

Utopia 5 Light Chandelier 52.75 In. Soft Black

  • Mfr # 280-05-SBK

  • Zoro # G715447814


product price: $3,705.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Soft Black
Standards
UL Dry
Material
Hand Crafted Iron and Acacia
Bulb Included
No
Length
52.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-05-SBK
Zoro #
G715447814
UPC #
782042438507
Country of Origin
Philippines

Dimensions

Length
52.75 in
Chain Length
72 in
Height
41 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Soft Black
Standards
UL Dry
Material
Hand Crafted Iron and Acacia
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
5
Socket Count
5
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.